missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stainless Steel Covers for Ultrasonic Units
For use with Fisherbrand 112xx Series Dual Frequency Ultrasonic Cleaners,
$122.91 - $138.62
Specifications
Type | Lid |
---|---|
For Use With (Equipment) | FB11211 Ultrasonic Cleaning Unit |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity | ||||
29-406-65
|
Fisherbrand™
2070300000 |
0.75 gal. | 2.83 L |
N/A
|
|
||||
2070930000
|
Fisherbrand™
2070930000 |
1 gal. | 3.78 L |
N/A
|
|
||||
Description
- With two holes
Specifications
Lid | |
FB11211 Ultrasonic Cleaning Unit | |
Stainless Steel |