missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Stainless Steel Desiccator with Stainless Steel Shelves

One piece neoprene gasket provides excellent sealing of the chamber.

Supplier:  Fisherbrand™ 1344106

 View more versions of this product

Catalog No. 08-645-11


Includes: Two stainless-steel shelves, desiccant tray

Description

Description

One piece neoprene gasket provides excellent sealing of the chamber.

Key Features

  • Polished stainless steel with 0.187 in. thick (4.8mm) glass
  • Airtight door with neoprene gasket, full-height hinges and double-action bar locks
  • Fixed wire shelf brackets every 0.5 in. (13mm)

Standard Size

  • Glass on door and sides
  • Tray holds 454g of desiccant
  • Weighs 23 lb. (10kg)
Large Size
  • Glass on door and back, stainless-steel sides
  • Shelf dimensions: 13.375 × 18 in. (34 × 46cm)
  • Weighs 57 lb. (26kg)

Warranty

Two years

Specifications

Specifications

Stainless Steel
Airtight door with neoprene gasket, full-height hinges, double-action bar locks, two stainless steel shelves and desiccant tray
Large
23 in.
16.5 in.
22.25 in.
57 lb.
Desiccator Cabinet
2
22.5 x 16.5 x 23 in. (56.5 x 41.9 x 58 cm)
584.2 mm
41.9 cm
565.15 mm
26 kg
SDS
Documents

Documents

Promotions

Promotions