missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Standard Class B Graduated Cylinders
Calibrated To Contain
Description
Calibrated To Contain
- White-ceramic graduations
- Heavy round bases (except 2000mL size, which has molded hexagonal base)
- Handy pouring spouts
- Accuracy is assured even at the lowest graduations
Compliance
100mL size meets ASTM™ E 133 requirements
Used in ASTM tests D 86 and D 447
Specifications
Round | |
Graduated Cylinder | |
To Contain | |
ASTM D447, ASTM D86, ASTM E133 | |
B | |
Glass | |
Used accuracy assured at the lowest graduation | |
White ceramic graduations | |
Autoclavable | |
0.5mL |
±0.34 mL | |
5.51 in. | |
White | |
Circular | |
140 mm | |
25 mL | |
Heavy Round Base | |
0.5 mL | |
+/- 0.20mL |