missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Standard Class B Graduated Cylinders
Calibrated To Deliver
Description
Calibrated To Deliver
- White-ceramic graduations
- Heavy round bases
- Handy pouring spouts
- Accuracy is assured even at the lowest graduations; first 10% volume is not graduated
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
Round | |
375 mm | |
500 mL | |
White ceramic graduations | |
5mL |
±4 mL | |
14.7 in. | |
White | |
B | |
Borosilicate Glass | |
Accuracy assured even at lowest graduations | |
5 mL |