missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Standard Dissecting Scissors
Use these scissors for a variety of applications. Fisherbrand™ Standard Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.
Description
Use these scissors for a variety of applications. Fisherbrand™ Standard Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.
- Fisherbrand™ Standard Dissecting Scissors
- Sharp blades for a clean and precise cut every time
- English Pattern; Heavy-beveled edges for an aesthetic look
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 46-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Dissecting Scissors | |
Surgical | |
15.24 cm | |
Autoclavable | |
Sharp/Sharp |
Straight | |
6 in. | |
Stainless Steel | |
Surgical, Precision |