missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ StaticAway™ Antistatic Brush
Will not scratch critical surfaces
Description
Dissipate static and whisk away dust, lint, and dirt from balance pans, optics, cuvets, slides, film, microscopes, electronics, computer monitors using the Fisherbrand™ StaticAway™ Antistatic Brush. Will not scratch critical surfaces.
- Blend of natural hair, synthetic conductive fiber, and a conductive composite handle
- Prevents inaccurate balance readings by eliminating pan weight variances caused by static
- Washable
Specifications
Anti-static Brush | |
Soft | |
Conductive Composite | |
Straight | |
Non-sterile | |
2.5 in. | |
1.5 in. | |
3.1 cm | |
0.5 oz. | |
2.5 in. |
Natural Hair, Synthetic Conductive Fiber | |
No | |
Loop | |
Unscented | |
Dissipates static and whisks away dust, lint, and dirt from balance pans, optics, cuvets, slides, film, microscopes, electronics, computer monitors | |
1.25 in. | |
6.4 cm | |
3.81 cm | |
14.17 g | |
6.4 cm |