missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stir Bar Retrievers
Pull stirring bars out of containers easily with a magnet.
$7.39 - $14.40
Specifications
Color | White |
---|---|
Diameter (English) | 0.37 in. |
Diameter (Metric) | 0.95 cm |
Material | Polyethylene |
Quantity | 1 |
Description
Pull stirring bars out of containers easily with a magnet.
- 9.5 mm diameter polyethylene pick-up rod with powerful Alnico magnet sealed in one end
- Includes loop for hanging
Specifications
White | |
0.95 cm | |
1 | |
Stir Bar Retriever | |
Stirring bars |
0.37 in. | |
Polyethylene | |
Cylinder | |
Pull stirring bars out of containers easily with a magnet | |
Alnico-V magnet at one end and hanging loop at other |