missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Straight Locking Hemostats
Cleanroom safe
$22.13 - $24.22
Specifications
Product Type | Hemostats |
---|---|
Material | Stainless Steel |
Tip Style | Serrated Jaw |
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Price | Quantity | |||||
16-100-115
|
Fisherbrand™
PL16 |
5 in. |
Each for $22.13
|
|
|||||
16-100-118
|
Fisherbrand™
PL19 |
6 in. |
Each for $24.22
|
|
|||||
Description
- Straight serrated jaws
- Stainless steel
- Overall length is 5 in. or 6 in. depending on model
- Dimensions of 5 in. model, L: 5 in. (125mm); W: 0.269 in. (7mm); H: 0.157 in. (4mm)
- Dimensions of 6 in. model, L: 6 in. (152mm); W: 0.269 in. (7mm); H: 0.172 in. (4mm)
Specifications
Hemostats | |
Stainless Steel | |
Serrated Jaw |