missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ High Precision Dissecting Micro Scissors

Fisherbrand Dissecting Micro Scissors are powered by an automatic, spring-action mechanism which allow for ease and comfort of use for high precision applications.

Catalog No. 08-953-1B


Explore available promotions

Description

Description

  • Fisherbrand™ Dissecting Micro Scissors are powered by a spring-action mechanism which allow for ease and comfort of use for high precision applications. Our insturments are designed to exceed performance expectations -This is the Fisherbrand Advantage. Available in straight or curved tip-style.
  • Squeeze gently for scissor action
  • Micro Blades; Sharp Tips; 4.75 in.
  • Multipurpose - Useful in educational, research or healthcare setting
  • Made from surgical grade stainless steel
  • Electronically passivated for corrosion resistance
  • Rockwell hardness (HRC): 46-50
  • Latex-free
  • Can be sterilized by Eto/Gamma radiation; Fully Autoclavable
  • Quality control per U.S. Government specs
  • Produced under ISO 9002, GMP, cGMP guidelines
Specifications

Specifications

Surgical Scissors
4.75 in.
Stainless Steel
Surgical, Precision
Straight
12 cm
Autoclavable
Sharp/Sharp
Videos
SDS
Documents

Documents

Promotions

Promotions