missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ SureOne™ Micropoint Nano Pipette Tips, Universal Fit
For use with micro volume pipetters
Description
For use with micro volume pipetters
- Natural color
- Precision molded for accuracy in low volume pipetting
- Certified by independent laboratory – Nonsterile: RNase, DNase, DNA, and Pyrogen Free; Sterile: RNase, DNase, DNA, Bioburden, PCR Inhibitor, and pyrogen-free
Specifications
0.1 to 5 μL | |
Non-sterile | |
1.25 in. | |
DNase, RNase, DNA, and Pyrogen Free | |
Micro Point | |
Yes | |
At 2.5 μL |
Non-filtered | |
Natural | |
31 mm | |
Rack | |
Universal Fit | |
SureOne |