missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ SureOne™ Thin Wall Micropoint Pipette Tips, Universal Fit
Offers a full line of universal fit thin wall micropoint pipet tips
$67.75 - $189.82
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Filtered | Non-Filtered |
Autoclavable | Autoclavable |
Length (English) | 2 in. |
Tip Style | Universal Fit |
Catalog Number | Mfr. No. | Color | Format | Sterility | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Format | Sterility | Price | Quantity | |||
02-707-425
|
N/A | Natural | Hinged Rack | Sterile |
N/A
|
|
|||
02-707-424
|
N/A | Natural | Hinged Rack | Non-sterile |
N/A
|
|
|||
02-707-426
|
N/A | Natural | Refill | Non-sterile |
N/A
|
|
|||
02-707-446
|
N/A | Natural | Bulk | Non-sterile |
N/A
|
|
|||
02-707-428
|
N/A | Yellow | Hinged Rack | Sterile |
N/A
|
|
|||
02-707-427
|
N/A | Yellow | Hinged Rack | Non-sterile |
N/A
|
|
|||
02-707-429
|
N/A | Yellow | Refill | Non-sterile |
N/A
|
|
|||
02-707-452
|
N/A | Yellow | Bulk | Non-sterile |
N/A
|
|
|||
Description
Offers a full line of universal fit thin wall micropoint pipet tips
- All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors and endotoxin and DNA
- All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, and DNA
- Volume: 1-200μL
- Overall Length: 2 in.
- Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
- Recycle Logo molded into all rack components
- Notched clasp props lid open for autoclave venting
- Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
- Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
- Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
- Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
- Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
- Lot traceable—all inserts contain the Fisherbrand part number, tip volume, lot number
- Indented insert holes inhibit tip movement, stabilizing them for multichannel work
- Contact Clip prevents unnecessary contact with the tips while clipping in inserts
- Multichannel design; all inserts are 96-well format
- Robust non-pliable design provides secure seals on every tip
- Product information displayed on box
- Dust Flap prevents debris from contaminating the product
- Finger Knockouts allow easy access to slide out product
- Canyon Cut Package allows for easy tip insert removal
- Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%
Order Info
Packaging options include bulk, rack, rack sterile and reload.
Specifications
1 to 200 μL | |
Autoclavable | |
Universal Fit | |
SureOne |
Non-Filtered | |
2 in. | |
Universal Fit | |
Polypropylene |