missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Surface Treated Sterile Tissue Culture Flasks, Vented Cap
Perfect for cell growth, cell yields aim on little or medium input volume.
Description
- Flat, free flask surface
- Striation free to maximize usable growth area
- Used in both open, closed systems
- Angled neck design offers good pipet and cell scraper access
- Upper triangular, wider base shape provides stability
- Protruding ridge on back side of flask makes it easy for stacking
- Special area near neck for easy mark writing
- Both flask sides have engraved graduation
- Sterilized by gamma irradiation
- Non-pyrogenic
- Vented cap filter is PVDF; pore size: 0.22μm
Warranty
Three years
Specifications
CE | |
Natural | |
Cell growth | |
40 Flasks | |
Tissue Culture Flask | |
Flat | |
Sterile | |
Vented |
Blue | |
600 mL | |
Angled | |
5 Flasks | |
Surface-treated | |
Yes | |
Flat | |
182 cm2 |