missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Surface Treated Sterile Tissue Culture Flasks, Vented Cap

Perfect for cell growth, cell yields aim on little or medium input volume.

 View more versions of this product

Catalog No. FB012941


Explore available promotions

Description

Description

  • Flat, free flask surface
  • Striation free to maximize usable growth area
  • Used in both open, closed systems
  • Angled neck design offers good pipet and cell scraper access
  • Upper triangular, wider base shape provides stability
  • Protruding ridge on back side of flask makes it easy for stacking
  • Special area near neck for easy mark writing
  • Both flask sides have engraved graduation
  • Sterilized by gamma irradiation
  • Non-pyrogenic
  • Vented cap filter is PVDF; pore size: 0.22μm

Warranty

Three years

Specifications

Specifications

CE
Natural
Cell growth
18 Flasks
Tissue Culture Flask
Flat
Sterile
Vented
Blue
850 mL
Angled
3 Flasks
Surface-treated
Yes
Flat
300 cm2
Videos
SDS
Documents

Documents

Promotions

Promotions