missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ PTFE Starburst Stirring Heads Individual Heads
Provide better mixing at bottom of vessel with less splashing.
Description
Provide better mixing at bottom of vessel with less splashing.
- Shape creates a deep vortex
- Provides quiet, stable operation
- Alnico magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
38.1 mm | |
1.5 in. | |
White | |
Autoclavable | |
38.1 mm |
PTFE | |
Stirring Head | |
Alnico Magnet | |
ISO 9001:2008 |