missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ TFE Starburst Stirring Heads Kit

Set of five bars in assorted sizes.

Supplier:  Fisherbrand™ 371885000

Catalog No. 14-513-74



Explore available promotions

Description

Description

  • Includes one each: 9.5, 19, 25, 32 and 38 mm dia.
  • With storage container
  • Shape creates a deep vortex
  • Provides quiet, stable operation
  • Anico magnet encapsulated in FDA grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclavable
Specifications

Specifications

Includes one each: 9.5, 19, 25, 32 and 38mm dia., storage container
Assorted
White
Alnico Magnet
ISO 9001:2008
Cross
PTFE, FDA-grade, USP Class VI
Magnetic Stir Bar Set
30
Autoclavable
Assorted
Videos
SDS
Documents

Documents

Promotions

Promotions