missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Thin PTFE Sleeves
Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.
$78.97 - $207.48
Specifications
For Use With (Application) | Eliminate lubrication contamination along with frozen or leaking ground joints |
---|---|
For Use With (Equipment) | Glass joints |
Product Type | Glass Joint Sleeve |
Temperature Range (Metric) | -75° to 260°C |
Thickness | 0.05mm |
Catalog Number | Mfr. No. | Standard Taper Joint No. | Height (English) | Material | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Standard Taper Joint No. | Height (English) | Material | Width (English) | Price | Quantity | |||
02-617-167
|
Fisherbrand™
362685 |
40/50 | 1.96 in. | PTFE | 1.57 in. |
N/A
|
|
|||
02-617-169
|
N/A | 55/50 | 2 in. | PTFE | 2.37 in. |
N/A
|
|
|||
14-320D
|
N/A | 14/35 | 1.14 in. | Thin PTFE | 0.51 in. |
N/A
|
|
|||
14-320B
|
N/A | 10/30 | 1.14 in. | Thin PTFE | 0.39 in. |
N/A
|
|
|||
14-320E
|
N/A | 19/38 | 1.53 in. | Thin PTFE | 0.71 in. |
N/A
|
|
|||
14-320H
|
N/A | 34/45 | 1.74 in. | Thin PTFE | 1.36 in. |
N/A
|
|
|||
14-320G
|
N/A | 29/42 | 1.63 in. | Thin PTFE | 1.20 in. |
N/A
|
|
|||
14-320K
|
N/A | 45/50 | 1.96 in. | Thin PTFE | 1.78 in. |
N/A
|
|
|||
14-320F
|
N/A | 24/40 | 1.57 in. | PTFE | 0.972 in. |
N/A
|
|
|||
Description
Elongated cones of microthin (0.05mm) polytetrafluoroethylene film tapered to fit snugly around glass joints.
- Eliminate lubrication contamination along with frozen or leaking ground joints
- Usable from −75° to +250°C (−103° to +482°F)
Specifications
Eliminate lubrication contamination along with frozen or leaking ground joints | |
Glass Joint Sleeve | |
0.05mm |
Glass joints | |
-75° to 260°C |