missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Three-Tier Polypropylene Test Tube Racks

Molded racks provide rigid support when fully loaded—reduce breakage.

 View more versions of this product

Catalog No. 14-809AA



Explore available promotions

Description

Description

Molded racks provide rigid support when fully loaded—reduce breakage.

  • Stack empty or loaded with tubes up to 10cm (4 in.) long
  • Autoclavable to 121°C (250°F)
  • With convenient end plate handles for carrying
  • Rows are numbered and lettered for easy referencing
  • White surfaces make color comparison easy
  • Sturdy and chemical-resistant, will not shatter or stain

Specifications

Specifications

Tube Rack
White
Polypropylene
Rectangular
10.63 x 4.44 x 5.25 in. (27 x 11.2 x 13.3cm)
10.63 in.
4.44 in.
5.25 in.
Autoclavable
Tubes (13 to 16 mm)
40
3 Tiers
27 cm
11.2 cm
13.3 cm
16 mm
Videos
SDS
Documents

Documents

Promotions

Promotions