missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Three-Tier Polypropylene Test Tube Racks
Molded racks provide rigid support when fully loaded—reduce breakage.
Description
Molded racks provide rigid support when fully loaded—reduce breakage.
- Stack empty or loaded with tubes up to 10cm (4 in.) long
- Autoclavable to 121°C (250°F)
- With convenient end plate handles for carrying
- Rows are numbered and lettered for easy referencing
- White surfaces make color comparison easy
- Sturdy and chemical-resistant, will not shatter or stain
Specifications
Tube Rack | |
White | |
Polypropylene | |
3 Tiers | |
29.7 cm | |
12.7 cm | |
13.3 cm | |
30 mm |
Autoclavable | |
Tubes (25 to 30 mm) | |
24 | |
11.69 x 5 x 5.25 in. (29.7 x 12.7 x 13.3cm) | |
11.69 in. | |
5 in. | |
5.25 in. | |
30 mm |