missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Tin Specimen/Sample Boxes
Fisherbrand Tin Specimen Boxes are excellent for sample collection and storage
Description
Fisherbrand Tin Specimen Boxes are excellent for sample collection and storage
- Fisherbrand™ Tin Specimen/Sample Boxes are available in different sizes.
- Excellent for sample collection and storage
- Round, seamless tin container
- Wide-low-form, flat bottom
- With writable label on lid
- Made from ASTM standard (A623-11)
Specifications
4 oz. | |
Lid | |
Round | |
Label on lid | |
2.4 cm | |
3.12 in. |
120 mL | |
Tin | |
Sample Collection and Storage | |
Specimen Box | |
0.93 in. | |
7.9 cm |