Learn More
Fisherbrand™ Traceable™ Three-Line Alarm Timer
Perfect unit to dedicate to a group of repetitive tests
Includes: Individually serial-numbered Traceable Certificate, magnetic back, easel stand, and 1.5-year silver-oxide battery
Description
The Fisherbrand™ Traceable™ Three-Line Alarm Timer is a user-friendly timer that displays three different countdown/alarm times simultaneously. Three unique channels may be started individually or concurrently and programmed to count down from 99 hours, 59 minutes, 59 seconds to 1 second. When zero is reached, an alarm sounds, TIME's UP is displayed, and the timer begins counting up. It's the perfect unit to dedicate to a group of repetitive tests.
- Memories return the display to the previously programmed time
- May also be used as three stopwatches or in any combination of up/down timing
- Display has a time-of-day clock
- Quartz-crystal timing accuracy is 0.01%
- Digits are 3/8 in. high
- ABS plastic case size: 2 x 3.25 x 0.5 in.
- Weight: 3 oz.
Certifications
To assure accuracy, an individually serial-numbered Traceable™ Certificate is provided from our ISO/IEC 17025 calibration lab accredited by A2LA. It includes traceability to standards provided by NIST
Specifications
| Handheld/Benchtop Timer | |
| Audible/Visible | |
| 1 sec. | |
| 357 Button-Cell Silver Oxide Battery (Cat. No. 02-440-1C) | |
| 0.93 cm | |
| 85.04 g | |
| to +assure accuracy, an individually serial-numbered Traceable™ Certificate is provided from our ISO/IEC 17025 calibration laboratory accredited by A2LA. It includes traceability to +standards provided by the NIST (National Institute of Standard |
| 99 hr. 59 min. 59 sec. | |
| 0.0001 | |
| LCD | |
| 0.37 in. | |
| 3 oz. | |
| Individually serial-numbered Traceable Certificate, magnetic back, easel stand, and 1.5-year silver-oxide battery |