missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Twisted Nichrome™ Inoculating Loops with Handles

Available in three loop sizes

Supplier:  Fisherbrand™ 14956102

 View more versions of this product

Catalog No. 14-956-102



Explore available promotions

Description

Description

Available in three loop sizes

  • Aluminum handle is 7.25 in. long (18.4cm)
  • Supplied with nichrome wire loop
  • Length of wire is 100mm

Specifications

Specifications

2 mm
Inoculating Loop
7.25 in.
Aluminum handle
Nichrome
26 G
18.4 cm
Videos
SDS
Documents

Documents

Promotions

Promotions