missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Ultra Flex Clamping Systems
Unique flexible arms that are extremely versatile and can be placed in virtually any position or angle.
Supplier: Fisherbrand™ 80862753
Description
Unique flexible arms that are extremely versatile and can be placed in virtually any position or angle.
- Ultra Flex comes in three different systems: base plate, lab-frame connector, and bench clamp
- Each system includes a 2-Prong Clamp Head, 3-Prong Clamp Head, Spring Clamp Head, nickel-plated flex arm in 305mm (12 in.) or 457mm (18 in.) length, and utility wrench
- 2-prong and 3-prong clamp heads are also supplied with non-slip vinyl sleeves and, for temperatures above 100°C, fiberglass covers
Specifications
1 Ea. | |
Steel (Base Plate) | |
Ultra flex clamping system components | |
12 in. | |
7.49, 6.9, 1.29 cm | |
3-Prong |
Ultra Flex Clamp System | |
Heavy Steel base plate | |
Ultra Flex 12 with Base Plate | |
30.48 cm | |
2.95, 2.72, 0.51 in. |