missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wet-Waste Containers
Waste container available in two designs, one with cover, funnel hole and another being totally enclosed
$528.79 - $754.55
Specifications
Dimensions (L x W x H) | 6.5 x 6.5 x 12 in. (16.51 x 16.51 x 30.48 cm) |
---|---|
Height (Metric) | 30.48 cm |
Width (Metric) | 16.51 cm |
Width (English) | 6.5 in. |
Length (English) | 6.5 in. |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
12-009-17
|
N/A | Non skid feet, jug and funnel |
Each for $754.55
|
|
|||||
12-009-8
|
N/A | 1 gal. jug, wide mouth funnel, non skid feet, cover |
Each for $528.79
|
|
|||||
Description
- Full-gauge 0.37 in. thick (0.95cm) acrylic construction
- Container with cover accepts wide-mouth funnel for easy disposal of liquid radioactive material
- Excess residue can be rinsed from funnel into jug to further reduce exposure
- Totally enclosed container with hinged cover is taller to accommodate both jug and funnel within its interior
- Accommodate 1 gal. (3.8L) jug
- Both designs feature nonskid feet
Specifications
6.5 x 6.5 x 12 in. (16.51 x 16.51 x 30.48 cm) | |
16.51 cm | |
6.5 in. | |
Acrylic |
30.48 cm | |
6.5 in. | |
12 in. | |
Wet Waste Container |