missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wide-Mouth Polypropylene Jars
Higher temperature resistance than LDPE or HDPE.
Includes: Polypropylene linerless screw closures
Description
Higher temperature resistance than LDPE or HDPE.
- Handle up to 135°C (275°F) for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
Specifications
1 oz., 30mL | |
1 oz. | |
Jar PP Natural 1oz | |
Storing Lab Specimen, Supplies or Powder | |
Polypropylene | |
275°F | |
12 | |
Non-sterile | |
Linerless | |
Yes | |
No | |
Round | |
Jar | |
Unlined | |
43 mm | |
Screw Cap |
30 mL | |
Natural | |
1.69 in. | |
Polypropylene Linerless Screw Closure | |
135°C | |
72 | |
Case, Pack | |
White | |
Natural | |
Autoclavable | |
Wide | |
43 mm | |
1.69 in. | |
Polypropylene | |
43 mm | |
No |