missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wide-Mouth PTFE Bottles
With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning
Description
- Nonstick; airtight
- Temperature-, chemical- and corrosion-resistant
- Withstand temperatures from -270° to +260°C (-454° to +500°F)
Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.
Specifications
0.18 oz., 5mL | |
0.18 oz. | |
10 mm | |
Each | |
35 mm | |
22 mm |
5 mL | |
White | |
PTFE | |
Non-sterile | |
Wide Mouth Bottle | |
Screw Cap |