missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Mouth PTFE Bottles

With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning

 View more versions of this product

Catalog No. 02-617-16


Explore available promotions

Description

Description

  • Nonstick; airtight
  • Temperature-, chemical- and corrosion-resistant
  • Withstand temperatures from -270° to +260°C (-454° to +500°F)

Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.

Specifications

Specifications

0.84 oz., 25mL
0.84 oz.
Bottle PTFE WM 25mL
0.748 in.
PTFE
500°F
Non-sterile
0.079- 0.118 in.
Yes
No
61 mm
2.402 in.
33 mm
No
25 mL
White
1.299 in.
19 mm
260°C
Each
2-3mm
White
Autoclavable
Wide
Wide Mouth Bottle
PTFE
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions