missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Mouth PTFE Bottles

With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning

 View more versions of this product

Catalog No. 02-617-19


Explore available promotions

Description

Description

  • Nonstick; airtight
  • Temperature-, chemical- and corrosion-resistant
  • Withstand temperatures from -270° to +260°C (-454° to +500°F)

Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.

Specifications

Specifications

8.45 oz., 250mL
8.45 oz.
Bottle PTFE WM 250mL
1.654 in.
PTFE
500°F
Non-sterile
0.0984-0.118 in.
White
Autoclavable
Wide
Wide Mouth Bottle
PTFE
Screw Cap
250 mL
White
2.639 in.
42 mm
260°C
Each
2.5-3mm
Non-transparent
Yes
No
115 mm
4.528 in.
67 mm
No
SDS
Documents

Documents

Promotions

Promotions