missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Wide-Mouth PTFE Bottles
With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning
Description
- Nonstick; airtight
- Temperature-, chemical- and corrosion-resistant
- Withstand temperatures from -270° to +260°C (-454° to +500°F)
Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.
Specifications
17 oz., 500mL | |
17 oz. | |
Bottle PTFE WM 500mL | |
2.047 in. | |
PTFE | |
500°F | |
Non-sterile | |
0.118-0.157 in. | |
White | |
Autoclavable | |
Wide | |
Wide Mouth Bottle | |
PTFE | |
Screw Cap |
500 mL | |
White | |
3.15 in. | |
52 mm | |
260°C | |
Each | |
3-4mm | |
Non-transparent | |
Yes | |
No | |
150 mm | |
5.906 in. | |
80 mm | |
No |