missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Mouth PTFE Bottles

With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning

 View more versions of this product

Catalog No. 02-617-21


Explore available promotions

Description

Description

  • Nonstick; airtight
  • Temperature-, chemical- and corrosion-resistant
  • Withstand temperatures from -270° to +260°C (-454° to +500°F)

Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.

Specifications

Specifications

32 oz., 1000mL
32 oz.
3.937 in.
57 mm
260°C
Each
3-4mm
Non-transparent
Yes
No
185 mm
PTFE
Screw Cap
1000 mL
White
2.244 in.
PTFE
500°F
Non-sterile
0.118-0.157 in.
White
Autoclavable
Wide
7.283 in.
100 mm
No
SDS
Documents

Documents

Promotions

Promotions