missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Wide-Mouth PTFE Bottles

With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning

 View more versions of this product

Catalog No. 02-617-22


Explore available promotions

Description

Description

  • Nonstick; airtight
  • Temperature-, chemical- and corrosion-resistant
  • Withstand temperatures from -270° to +260°C (-454° to +500°F)

Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.

Specifications

Specifications

68 oz., 2000mL
68 oz.
Bottle PTFE WM 200mL
2.36 in.
PTFE
500°F
Non-sterile
0.118-0.157 in.
White
Autoclavable
Wide
9.45 in.
120 mm
No
2000 mL
White
4.724 in.
60 mm
260°C
Each
3-4mm
Non-transparent
Yes
No
240 mm
PTFE
Screw Cap
SDS
Documents

Documents

Promotions

Promotions