missing translation for 'onlineSavingsMsg'
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits

Fisherbrand™ Wood Test Tube Racks

Four sizes to hold 16 to 26mm tubes

 Afficher plus de versions de ce produit

Numéro de catalogue. 14-755


Découvrez plus d'offres spéciales

Description

Description

  • Available in 6, 12 and 13 tubes and 15 semimicro tubes

For 6 Tubes

  • Rack has six drying pins (included)
  • Base is heavy wood for stability
  • Dimensions (L x W x H): 9.25 x 3.56 x 2.25 in. (23.5 x 9 x 5.7cm)
For 12 Tubes
  • In two rows
  • Without drying pins
  • Rack joints won't warp or pull apart
  • Dimensions (L x W x H): 7.87 x 2.75 x 5.87 in. (20 x 7 x 14.9cm)
For 13 Tubes
  • Holds two different sized tubes in two rows
  • Upper row has seven openings, 20mm diameter
  • Lower row has six openings, 26mm diameter
  • Joints won't warp or pull apart
  • Dimensions (L x W x H): 9.56 x 3.12 x 7.87 in. (24.3 x 7.9 x 20cm)
For 15 Semimicro Tubes
  • Hardwood support block
  • Holes are slotted so that liquid levels can be seen easily
  • Dimensions (L x W x H): 8.25 x 2.12 x 1.75 in. (21 x 5.4 x 4.4cm)

Spécifications

Spécifications

Tube Rack
Tubes (24 mm)
6
23.5 cm
9 cm
5.7 cm
24 mm
Not Autoclavable
Wood
9.25 x 3.56 x 2.25 in. (23.5 x 9 x 5.7cm)
9.25 in.
3.56 in.
2.25 in.
Videos
FDS
Documents

Documents

Offres spéciales

Offres spéciales