missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mettler Toledo™ FiveGo™ F3 Conductivity Meters

Portable meter provides reliable and high quality conductivity measurements with simple click of a button

Supplier:  Mettler Toledo™ 30266888

 View more versions of this product

Catalog No. 01-912-361


Explore available promotions

Includes: LE703 IP67 sensor, electrode clip, wrist strap, installation QuickGuide, 1413μS/cm and 12.88mS/cm standard sachets

Description

Description

Different combinations of portable meters, sensors and accessories are available, which are ideally suited for specific applications or samples.

  • Robust, IP67 waterproof ABS housing
  • Large, well-structured 3.1 in. segmented LCD display for easy viewing
  • Intuitive button arrangement and simple menu for easy operation
  • Ergonomic design provide comfort to both big and small hands
  • Foldable foot stand provides optimal viewing while situated on a lab bench
  • Withstands wet and demanding environments
  • One point calibration with three predefined standards
  • Features Automatic and manual endpoint recording, Acoustic endpoint signal, Visual endpoint signal
  • LTW 7-pin sensor inputs
  • Ideal for mobile applications in the laboratory, at-line, or outdoors
Specifications:
  • Conductivity Range: 0.00μS/cm to 200mS/cm
  • Conductivity Resolution: Automatic range
  • Conductivity Accuracy: ±0.5% of the measured value
  • TDS Range: 0.01mg/L to 200g/L
  • TDS Resolution: Automatic range
  • TDS Accuracy: ±0.5% of the measured value
  • Temperature Range: 0° to 100°C (32° to 212°F)
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: ±0.5°C
  • Temperature Compensation: Linear: 0.00%/°Cto 10.00%/°C, reference temperature: 20° and 25°C
  • Memory Size: 200 measurements, current calibration
  • Operating Hours: >200 hrs.
  • Power Supply: 4 x 1.5V AAA LRO3 or 4 x 1.2V AAA NiMH HR03
  • Dimensions: 18.8 x 7.7 x 3.3cm (97.4 x 3 x 1.3 in.)
  • Weight: 0.26kg (0.5 lb.)
Applications:
  • F3-Meter only: Suitable for applications that require a specific sensor not included in a kit
  • F3 Standard Kit: Suitable for aqueous samples with mid to high conductivity
  • F3 Field Kit: Suitable for aqueous samples with mid to high conductivity and for measurements on the go
Specifications

Specifications

FiveGo Cond meter F3-Std-Kit
LE703 IP67 sensor, electrode clip, wrist strap, installation QuickGuide, 1413μS/cm and 12.88mS/cm standard sachets
One point calibration with three predefined standards
Linear: 0.00%/°C to 10.00%/°C, reference temperature: 20° and 25°C
0.1°C
LCD
LTW 7-pin
0.26 kg
COND PORTABLEF3
1
±0.5% of the measured value
For aqueous samples with mid to high conductivity
0.00 μS/cm to 200 mS/cm
0°C to 100°C
±0.5°C
200 measurements
18.8 x 7.7 x 3.3 cm (97.4 x 3 x 1.3 in.)
0.5 lb.
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese
F3 Standard Kit
Videos
SDS
Documents

Documents

Promotions

Promotions