missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mettler Toledo™ FiveGo™ F4 DO Meters
Portable meter provides reliable and high quality dissolved oxygen (DO) measurements with simple click of a button
Supplier: Mettler Toledo™ 30266884
Includes: Electrode clip, wrist strap, installation QuickGuide
Description
- Robust, IP67 waterproof ABS housing
- Large, well-structured 3.1 in. segmented LCD display for easy viewing
- Intuitive button arrangement and simple menu for easy operation
- Ergonomic design provide comfort to both big and small hands
- Foldable foot stand provides optimal viewing while situated on a lab bench
- Withstands wet and demanding environments
- Two points calibration 100% and 0%
- Features Automatic and manual endpoint recording, Acoustic endpoint signal, Visual endpoint signal
- BNC, Cinch sensor inputs
- Ideal for mobile applications in the laboratory, at-line, or outdoors
- DO Range: 0.01 to 45mg/L, ppm
- DO Resolution: 0.01mg/L, 0.01ppm
- DO Accuracy: ±0.1%
- DO Saturation: 0.1% to 400%
- DO Saturation Resolution: 0.1%
- DO Saturation Accuracy: ±1%
- Temperature Range: 0° to 50°C
- Temperature Resolution: 0.1°C
- Temperature Accuracy: ±0.3°C
- Temperature Compensation: ATC and MTC
- Memory Size: 200 measurements, current calibration
- Operating Hours: >200 hrs.
- Power Supply: 4 x 1.5V AAA LRO3 or 4 x 1.2V AAA NiMH HR03
- Dimensions: 18.8 x 7.7 x 3.3cm (97.4 x 3 x 1.3 in.)
- Weight: 0.26kg (0.5 lb.)
- F4-Meter only: Suitable for applications that require a specific sensor not included in a kit
- F4 Standard Kit: Suitable for aqueous samples, alcoholic and non-alcoholic beverages
- F4 Field Kit: Suitable for aqueous samples, alcoholic and non-alcoholic beverages and for measurements on the go
Specifications
FiveGo DO meter F4 | |
200 measurements | |
DO PORTABLE F4 |
F4 DO meter only | |
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese | |
Single-channel |