missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ General Use Fixed Height Stainless Steel Table with Casters
Fixed Height Stainless Steel Tables with Casters have a heavy duty stainless steel C-frame construction.
$10634.93 - $14846.31
Specifications
Adjustable | No |
---|---|
Adjustable (Height) | No |
Autoclavable | Not Autoclavable |
Certifications/Compliance | SEFA 8 |
Depth (English) | 30 in. |
Catalog Number | Mfr. No. | Width (English) | No. of Shelves | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | No. of Shelves | Price | Quantity | ||||
15050251
|
N/A | 48 in. | 1 |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050252
|
N/A | 60 in. | 1 |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050253
|
N/A | 72 in. | 1 |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050254
|
N/A | 48 in. | None |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050255
|
N/A | 60 in. | None |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
15050256
|
N/A | 72 in. | None |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Fixed Height Stainless Steel Tables with Casters have a heavy-duty stainless-steel C-frame construction.
- The work top is Type 300 stainless steel, has a brushed finish with rolled edges at the front and back, and square turndown sides providing for flush adjacent installations when required.
- These tables are furnished at a standing height with stainless steel legs that have adjustable bullet style 1 in. wide leveling feet.
- Optional Type 300 stainless steel height adjustable undershelf.
- Tables ship knocked down.
Specifications
No | |
Not Autoclavable | |
30 in. | |
#4 Finish | |
36.125 in. | |
Table Assembly | |
None | |
Standard | |
Silver |
No | |
SEFA 8 | |
76.2 cm | |
Stainless Steel | |
91.8 cm | |
None | |
2 Years | |
Yes |