missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Fixed Speed Vortex Mixer

Fixed speed vortex mixer starts mixing when the head is pressed down.

Supplier:  Fisherbrand™ 80863025

 View more versions of this product

Catalog No. 02-215-410


Explore available promotions

Includes: Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.

Description

Description

Fixed speed vortex mixer starts mixing when the head is pressed down. Speed is fixed at full rpm to provide vigorous vortexing of samples.

  • Touch mode operation
  • Fixed high speed mixing
  • Mixer includes both cup head and 3 in. head with cover
  • Speed Range: 3200rpm
  • Orbit: 4.9mm
  • Controls: None
  • Overall Dimensions: 4.8L x 6.8W x 4.8 in.H (12.2 x 17.3 x 12.2cm)
  • 5 year warranty

Warranty

5 year

Specifications

Specifications

4.9 mm
120 V, 1.2 A, 135 W
135 W
Fixed Speed Vortex Mixer
5 in.
7.97 in.
4.75 in.
10 lb.
10 lb.
Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug.
3200 rpm
120 V
1.2 A
US Plug
12.7 cm
20.2 cm
12.1 cm
4.5 kg
4.5 kg
5 year limited warranty on parts and labor
Videos
SDS
Documents

Documents

Promotions

Promotions