missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Bulwark™ Flame Resistant Balaclava with Face Mask
Flame Resistant Balaclava with Face Mask is designed for comfort and safety. With a CAT 2 arc rating, an extra long neck skirt and a double-layer in the face area this will be your go-to face mask. Plus it'll even fit under your hard hat so you can focus on getting work done.
Supplier: Bulwark™ HEB2NVRGM
Description
- This flame resistant face mask is designed for comfort and safety.
- With a CAT 2 arc rating, an extra long neck skirt and a double-layer in the face area this will be your go-to face mask.
- Plus it'll even fit under your hard hat so you can focus on getting work done.
- Certifications Level 2: Category 2 Protection
- Wash Care: Home Wash
- Fabric: Flame resistant, 7 oz. (235 g/m&superscript_2;)
- Blend: 95% Cotton/ 5% Spandex
- Collar: Extra long neck skirt
- Features: Sized to fit comfortably over head, Articulated face mask for varying degrees of coverage and double-layer face area, Extra long neck skirt, Fit to wear under hard hat and in all CAT2 environments
- Packaging: Bulwark
- Protection: ATPV Arc Rating: 9.6
- Country of Origin: Imported, Made in USA Fabric
- Gender: Unisex
- Materials: Cotton/Spandex
- Brand: Bulwark™
Specifications
FR Balaclava with Face Mask | |
FR Cotton, Spandex | |
Pull-over |
One Size | |
Navy | |
Reusable |