missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cytiva Flask for Glass Vacuum Filtration Device
Glass Flask for use with Cytiva Glass Vacuum Filtration Device.
Supplier: Cytiva 10442213
Description
- Chemically resistant to most aqueous and organic solutions.
- Resistant to acids and caustic solutions.
- Autoclavable and can be sterilized in dry heat to 180°C.
- Can be used up to 200°C.
Specifications
GV050/2/13 Erlenmeyer Flask (NS45) for Glass Vacuum Filter Holder Apparatus | |
Borosilicate Glass | |
Whatman 10442200 and 10442300 Filter Holder Apparatus | |
Erlenmeyer Flask | |
Reusable |
1000 mL | |
Vacuum Filtration | |
1 Ea. | |
Autoclavable | |
Non-sterile |