missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Labconco™ FlaskScrubber™ Glassware Washers

Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware.

Supplier:  Labconco™ 412101000

 View more versions of this product

Catalog No. 412101000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

Labconco FlaskScrubber™ Glassware Washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.

FlaskScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air spindle injection drying with SpeedVent heat-management technology. FlaskScrubber models include a 36-place lower spindle rack, and may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.

 

  • Touch screen display with intuitive CleanWorks OS software
  • Flexible design allows for use of Spindle Injection and Standard racks
  • Max wash temperature 93° C removes tough contaminants
  • Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
  • Standard forced air spindle drying with SpeedVent technology
  • Durable Type 304 stainless steel chamber and racks
  • 36-place Spindle Injection Rack included
Specifications

Specifications

FlaskScrubber Glassware Washer
Stainless Steel (304)
Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM)
N/A, can be supplied from pressurized and non-pressurized sources
190.6 L chamber volume
As low as 12.9 L
UL61010, CAN/CSA C22.2, CE
Lower spindle rack
120°F
71°C
49°C
70.6 cm
32.2 to 36.2 in.
24.3 in.
234 lb.
16 A
115 V
Full-color Touch Screen
Laboratory Glassware Washer
120 psi (inlet)
6.73 ft.3 chamber volume
9 programs with 1 to 9 total cycles
Freestanding Washer with Window
Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware
120°F
160°F
49°C
27.8 in.
27.8 x 24.3 x 32.2 to 36.2 in.
81.8 to 91.9 cm
61.7 cm
106.1 kg
115 V, 50/60 Hz, 16 A, 1 P
60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions