missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ FlaskScrubber™ and SteamScrubber™ Base Stands
For use with Labconco FlaskScrubber and SteamScrubber Washers
$3,428.34 - $3,428.34
Specifications
| Material | Stainless Steel (304) |
|---|---|
| Product Type | Base Stand |
| For Use With (Application) | Elevate washer 17 in. for washer loading convenience and storage of supplies |
| Depth (English) | 27.5 in. |
| Depth (Metric) | 69.85 cm |
| Catalog Number | Mfr. No. | Weight (English) Shipping | Weight (Metric) Shipping | Width (English) | Width (Metric) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (English) Shipping | Weight (Metric) Shipping | Width (English) | Width (Metric) | Price | Quantity | ||
|
10-359-126
|
Labconco™
4595500 |
105 lb. | 47.6 kg | 32.2 in. | 81.7 cm |
N/A
|
|
||
Description
For use with Labconco FlaskScrubber and SteamScrubber Washers
Elevate washers 17 in. (43.2cm) for convenient loading
- Type 304 stainless-steel construction
- For stationary use
- Includes storage compartment(s) with door, leveling feet, and instructions
- No assembly required
Specifications
| Stainless Steel (304) | |
| Elevate washer 17 in. for washer loading convenience and storage of supplies | |
| 69.85 cm | |
| 43.1 cm |
| Base Stand | |
| 27.5 in. | |
| 17 in. | |
| Each |