missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Labconco™ Flexi-Bin Cart
The Labconco Flexi-Bin Cart provides for safe transport of glassware and chemical containers.
$4109.56 - $4109.56
Specifications
Product Type | Flexi-bin Cart |
---|---|
Dimensions (L x W x H) | 34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) |
For Use With (Application) | Safe transport of Glassware and chemical containers |
Height (English) | 36.38 in. |
Height (Metric) | 92.4 cm |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
16-317-75
|
Labconco™
8010001 |
Removable 8 in. D Bin |
Each for $4,109.56
|
|
|||||
Description
For safe transport of glassware and chemical containers
- Removable, corrosion-resistant polyethylene bin; choice of 4- or 8 in. depth (10 or 20cm); bins are interchangeable
- Supplied with three long and four short polyethylene dividers to partition bin and hold items securely
- Glacier-white, powder-coated, 18-gauge welded tubular steel frame with rubber handle grips
- Open bottom shelf for additional storage
- Four 4 in. dia. (10cm) casters (two locking)
- Fully assembled
- Lifetime guarantee
Specifications
Flexi-bin Cart | |
Safe transport of Glassware and chemical containers | |
92.4 cm | |
88.6 cm | |
181 kg | |
2 | |
44.09 lb. | |
48.3 cm |
34.88 x 19 x 36.38 in. (88.6 x 48.3 x 92.4 cm) | |
36.38 in. | |
34.88 in. | |
400 lb. | |
Steel | |
20 kg | |
19 in. |