missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynamic Diagnostics Flexible Arm Safety Shield - C-Clamp Base
This shield is made from tough shatterproof polycarbonate for maximum optical clarity. Vinyl coated Flex Arm Holds shield in the ideal position for your task.
Supplier: Dynamic Diagnostics 10007
Description
- Shatterproof Polycarbonate Shield for maximum Optical Clarity
- Protects from impact, hot chips, oil and splashes
- Heavy duty vinyl covering protects flex arm from grease, oil, and contaminates
- Excellent applications for medical, welding, grinding, saws and other uses where protection is needed
- Helps meet OSHA and ANSI safety needs
- Screw on C-Clamp holds shield securely to various work surfaces
- Polycarbonate melting point: 400°F
- Shields are predrilled for attachment to the flex arm bracket and are shipped unassembled
Specifications
| 12 in. | |
| 18 in. | |
| Medical, welding, grinding | |
| 1 Ea. | |
| Metal (Vinyl-coated) |
| Splash protection | |
| Clear | |
| 12 in. | |
| 4 lb. | |
| Polycarbonate |