missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Flip & Spray™ Bottle
Offer uninterrupted spraying whether upright or inverted. Flip & Spray™ Bottle nozzle diameter is 0.6 mm and continuously adjustable.
Supplier: Dynalon™ 8051041000
Description
- Upside down spray bottle offers uninterrupted spraying
- Parts in contact with media made of PP, PE, silicon and stainless steel
- Nozzle diameter 0.6 mm and continuously adjustable
- Amount sprayed per stroke: 1.2 mL ± 0.1
- These unique 250, 500 and 1000 mL reusable polyethylene spray bottles with a polypropylene sprayer have excellent chemical resistance and will perform upright or inverted
- Flip & Spray™ Bottle has limber silicone tubing attached to a stainless-steel weight with a PP filter remains immersed in the liquid in the upside-down position and allows the product to work
- This unique feature lets a user spray conveniently from any direction while reaching many inaccessible areas
- Adjust the spray knob to obtain a fine mist to a steady stream using upside down spray bottle
Specifications
1000 mL | |
Translucent | |
295 mm | |
95 mm | |
176°F | |
1 | |
95 mm | |
Yes | |
No | |
Upside-down Spray | |
11.6 in. | |
28 mm |
32 oz. | |
Liquids | |
LDPE | |
80°C | |
17.5 mm | |
Non-sterile | |
White | |
Not Autoclavable | |
212 mm | |
3.75 in. | |
Polypropylene, Silicon, Stainless Steel | |
95 mm |