missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dynalon™ Flip & Spray™ Bottle

Offer uninterrupted spraying whether upright or inverted. Flip & Spray™ Bottle nozzle diameter is 0.6 mm and continuously adjustable.

Supplier:  Dynalon™ 8051040500

 View more versions of this product

Catalog No. 03406157


Explore available promotions

Description

Description

  • Upside down spray bottle offers uninterrupted spraying
  • Parts in contact with media made of PP, PE, silicon and stainless steel
  • Nozzle diameter 0.6 mm and continuously adjustable
  • Amount sprayed per stroke: 1.2 mL ± 0.1
  • These unique 250, 500 and 1000 mL reusable polyethylene spray bottles with a polypropylene sprayer have excellent chemical resistance and will perform upright or inverted
  • Flip & Spray™ Bottle has limber silicone tubing attached to a stainless-steel weight with a PP filter remains immersed in the liquid in the upside-down position and allows the product to work
  • This unique feature lets a user spray conveniently from any direction while reaching many inaccessible areas
  • Adjust the spray knob to obtain a fine mist to a steady stream using upside down spray bottle
Specifications

Specifications

500 mL
Translucent
240 mm
76 mm
176°F
1
76 mm
Yes
No
Upside-down Spray
9.45 in.
24 mm
Spray
16 oz.
Liquid
LDPE
80°C
18 mm
Non-sterile
White
Not Autoclavable
168 mm
3 in.
Polypropylene, Silicon, Stainless Steel
76 mm
Videos
SDS
Documents

Documents

Promotions

Promotions