missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fischer Technical Company™ Flip Style Two Valve Natural Rubber Safety Pipet Filler
Safety Pipet Filler is easy to use and clean.
$39.67 - $39.67
Specifications
Disposable | Reusable |
---|---|
For Use With | Pipette |
Grip Type | Round |
Material | Natural Rubber |
Model | Flip |
Alert:
Prop 65: Cancer and Reproductive Harm.
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
S32247
|
Fischer Technical Company™
S32247 |
Red |
Each for $39.67
|
|
|||||
Description
This patented ball fits pipets up to 50 mL.
- Press on the bulb to evacuate
- Press on the up arrow to intake solution
- Drain by pressing on the down arrow
- Top valve can be removed and reinserted for easy cleaning of the inside
Specifications
Reusable | |
Round | |
Flip | |
Non-sterile | |
50 mL |
Pipette | |
Natural Rubber | |
1 | |
Pipette Filler |