missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Description
Used for removing residues and particles; Applying adhesives or other solutions; General cleaning swab; Soft, onn-abrasive foam tip; Can be used with IPA, DI water, or dry; Lint and residue free; Good water absorption; Made in USASpecifications
CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's | |
6 in. | |
Swab | |
15.2cm | |
15.2cm | |
Tapered | |
0.35cm | |
Medical | |
Acetal |
0.098 in. | |
Specimen collection, diagnostic sampling, recovery of microorganisms and fluids | |
0.25cm | |
5.9 in. | |
0.547 in. | |
1.3cm | |
0.141 in. | |
Sterile | |
Foam |