missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Foamtec PharmaMOP™ Cleanroom Mop Heads
Ultra-lightweight large area design for all critical cleanroom surfaces
$247.10 - $247.10
Catalog Number | Mfr. No. | Material | Product Type | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Product Type | Price | Quantity | ||||
19-304-609
|
Foamtec
FS858EN |
Microfiber | Ezglide Mop Head |
Pack of 10 Each for $247.10
Case of 10 Pack for $2,123.00
|
|
||||
Description
- Patent-pending and sterile, saturated mop head
- Two direction 360° swivel
- With 1.5 in. low profile design
- Compatible with pull and figure-eight motions
- SOP compliant
- Compatible with steam sterilization cycles
- Weight: 1.45 lb. (660g )
- For cleaning and disinfection of walls, floors and ceilings, rough surfaces and high soil areas