missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated with Tyvek™ Side Extension
Sterile cleanroom facemasks feature an tyvek side extension for additional protection. Available with ties or double elastic headband fastening.
$5851.65 - $6725.29
Specifications
Product Type | Cleanroom Face Mask |
---|---|
Material | SMS |
Size | X-Large |
Sterility | Sterile |
Dimensions (L x W) | 12.25 x 4 in. |
Catalog Number | Mfr. No. | Fastening Type | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Fastening Type | Color | Price | Quantity | ||||
19722013
|
Keystone Cleanroom Products
S1461XLDEL2 |
Headband | Blue |
Case of 500 Each for $6,263.75
|
|
||||
19722014
|
Keystone Cleanroom Products
S1461XLDEL2AD |
Headband | Green |
Case of 500 Each for $6,725.29
|
|
||||
19722015
|
Keystone Cleanroom Products
S1461XLG |
Ties | Blue |
Case of 500 Each for $5,851.65
|
|
||||
19722016
|
Keystone Cleanroom Products
S1461XLGAD |
Ties | Green |
Case of 500 Each for $6,148.37
|
|
||||
Description
- Sterile cleanroom face masks
- Certificates of Irradiation and Conformance with each shipment
- Tyvek™ side extensions allow mask expansion to increase coverage and prevent unwanted facial skin exposure
Specifications
Cleanroom Face Mask | |
X-Large | |
12.25 x 4 in. | |
Class 100 (ISO 5) | |
Side Extension | |
12.25 in. | |
S-1461 | |
10 cm |
SMS | |
Sterile | |
Pleated | |
Single-use | |
Yes | |
31 cm | |
4 in. |