missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ Series 3 Water Jacketed CO2 Incubator, 184L

CO2 Sensor: IR Sensor; Temperature Range: Ambient +5°C to 50°C

Supplier:  Thermo Scientific™ 4110

 View more versions of this product

Catalog No. 13-998-123

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

The Thermo Scientific™ Forma Series 3 Water Jacketed CO2 Incubator includes reliable water jacket technology with effortless Thermofisher Scientific™ iCAN™ touchscreen. Dependable temperature stability and HEPA clean room air purity are paired with the simplest way to control and monitor your incubator, ensuring protection for your important cell cultures, a combination that's truly hard to beat.

iCAN touchscreen interface
  • Available in various languages including Japanese and Mandarin
  • Easy-to-use on-screen menu prompts
  • On-board error and data logging for monitoring performance, interactions and alarm conditions
  • Bright, door-mounted touchscreen interface provides complete data visibility to monitor all incubator interaction
Temperature stability with Water Jacket design
Unique triple-wall construction delivers optimal temperature uniformity. Provides ultimate thermal stability for protection for your valuable cell cultures against ambient temperature swings and unexpected power outages.
 
Protection with HEPA air filtration
Minimize the risk of airborne contaminants entering the incubator from multiple door openings. In-chamber HEPA filtration reaches ISO 5 clean room air quality in 5 minutes by filtering the chamber air every 60 seconds.
 
Enhanced flexibility with complete O2 control
Many cell cultures thrive best in CO2 incubators with controlled levels of oxygen. Select an O2 option to simulate physiological or hypoxic environments in a range of 1 to 20%. A dedicated O2 display set point and control allow for accurate monitoring.
Specifications

Specifications

6.5 cu. ft.
USB, and optional 4-20mA
184 L
0 to 20%
LED
None
Ambient +5° to 50°C
20.0 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
365 lb.
115 V
UL, cUL, CE
Single 184L incubator
Polished Stainless Steel
TC Sensor
Stainless Steel
<90% at 37°C
CO2 Incubator
25 x 26 x 39.5 in. (63.5 x 66 x 100.3 cm)
115 V, 50/60 Hz
Videos
SDS
Documents

Documents

Promotions

Promotions