missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Forma™ Series II Water-Jacketed CO2 Incubator, 184L
Precisely control the CO2 and temperature with Thermo Scientific™ Forma™ Series II 3110 Water-Jacketed CO2 Incubators.
$28917.15 - $28917.15
Specifications
Capacity (English) | 6.5 cu. ft. |
---|---|
Capacity (Metric) | 184 L |
Chamber Material | Polished Stainless Steel |
CO2 Concentration Range | 0 to 20% |
Lighting | LED |
Catalog Number | Mfr. No. | Electrical Requirements | CO2 Sensor Technology | Oxygen Control | Chamber Material | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Electrical Requirements | CO2 Sensor Technology | Oxygen Control | Chamber Material | Price | Quantity | ||
13-998-081
|
Thermo Scientific™
3141 |
230 V, 50/60 Hz | IR Sensor | 1 to 21% | Polished Stainless Steel |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Thermo Scientific™ Forma™ Series II Water-Jacketed CO2 Incubators provide precise CO2 control, unsurpassed temperature stability and superior parameter recovery characteristics, with continuous contamination control technology. They provide an environment for the growth of microbiological samples or mammalian cells for research (FDA Class 1), and IVF and other regulated cell therapy applications (FDA Class 2).
Water Jacketed Chamber- The 184L (6.5 cu. ft.) high capacity chamber provides outstanding culturing space
- Standard right hand door swing, field reversible
- Polished stainless steel interior with coved corners is easy-to-clean with removable humidity pan
- Unique triple wall construction provides outstanding temperature uniformity and stability
- Exclusive, heated dual pane inner glass door is designed to minimize condensation
- In-chamber fan gently distributes air throughout the chamber which is designed ensure homogeneous conditions
- Sturdy stainless steel shelves and supports can be removed without tools for easy cleaning or adjustment
ISO Class 5 HEPA Filtration Airflow System
- In-chamber HEPA air filtration continuously filters entire chamber volume every 60 seconds
- Reaches ISO Class 5 (Class 100) cleanroom air quality in only 5 minutes after door opening
- Continuous protection by minimizing ability for contaminants to settle on interior surfaces
In situ Sensors and Probes Designed for Precise Monitoring
- Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
- Dual temperature probes with over temperature protection
- Optional rH display for monitoring humidity levels to prevent “dry-outs"
Enviro-Scan Microprocessor Control
- Easy- to-use, alphanumeric LED display
- Flexible, intuitive controls with message center including process and alarm status messages
- Configurable audible on/off, access code, tracking low and high alarms
Specifications
6.5 cu. ft. | |
Polished Stainless Steel | |
LED | |
<90% at 37°C | |
CO2 Incubator | |
365 lb. |
184 L | |
0 to 20% | |
Stainless Steel | |
Ambient +5° to 50°C | |
20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm) |