missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubator, 232L & 323L, CTS™ Series

Carry out high-volume culturing with a high-level of contamination control with these stackable Thermo Scientific Forma Steri-Cult CO2 Incubators - CTS Series, complete with documentation and validation to support GMP production needs

$53148.89 - $60190.02

Specifications

Certifications/Compliance UL, cUL, CE
Data Outputs 4-20 mA
Chamber Material Electropolished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
View More Specs

Products 2
Catalog Number Mfr. No. Description Electrical Requirements Includes Price Quantity  
Catalog Number Mfr. No. Description Electrical Requirements Includes Price Quantity  
3307E
View Documents
Thermo Scientific™
3307E
Single 232 L incubator 115 V, 50/60 Hz Factory Acceptance Testing Pk. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
3310E
View Documents
Thermo Scientific™
3310E
Single 323 L incubator 115 V, 50/60 Hz Factory Acceptance Testing Pk. N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Thermo Scientific™ Forma™ Steri-Cult™ CO2 Incubators Cell Therapy Systems (CTS) Series consist of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. Forma Steri-Cult incubators offer the ultimate protection for high-value cultures with every element of their design, from the ISO Class 5 HEPA filtration system to their easy cleaning processes and proven automated sterilization cycles. As the largest capacity stackable CO2 incubator in the market today, the CTS Series supports cell therapy needs from research to high volume production, providing the documentation critical to validation every step of the way.

Forma Steri-Cult CO2 incubators are designed to meet the needs of today’s rapid-fire discoveries with updates that perform reliably and with minimal contamination risk to help speed up your work. Starting with the quality you’ve come to depend on from Thermo Fisher, Steri-Cult™ incubators have added features that will take your work to the next level.
  • Ultimate contamination control: proven 12-log sterilization for high-value cultures, in-chamber HEPA filtration enabling ISO Class 5 chamber conditions, and an external humidification system
  • Largest stackable culturing capacity available ideal for high-volume culturing
  • Active humidification system and IR CO2 sensor with in-chamber fan for optimum cell viability
  • Designed for easy cleaning with electropolished 100% stainless steel inner chamber
  • Compatible with common cGMP facility protocols and clean room procedures such as STERIS™ vaporized hydrogen peroxide (VHP) biodecontamination technology
STERIS is a trademark of STERIS plc.

Services and Support (optional)
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services. 
 
Service plans* – Maximize uptime, maintain peak performance, and extend the life of your equipment with a service plan that includes annual preventive maintenance, digital remote resolution, and fast onsite response times. 

Catalog numbers:
  • Factory Warranty Period
    • Total Care Warranty TCWTYINCCO2
  • Post Warranty Period
    • Extended Warranty EXTWINCCO2
    • Tech Direct Service Plan TEDINCCO2
    • Total Care Service Plan TLCINCCO2
Compliance Services** – Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.  
Catalog numbers:

Qualification service
  • On-site IQ/OQ service IOQPCKE89003500
  • On-site IQ/OQ + temperature mapping IOPQPCKE89003500
  • On-site temperature mapping service TEMPMAP
*Available in 23 countries. Please indicate your interest in the “Request a quote” form and we will come back to you on availability.
 
**Compliance services are only available in select countries including U.S., Germany, France, U.K., Ireland, Spain, Portugal, Italy, Austria, Switzerland, Norway, Sweden, Denmark, Netherlands. Please state your interest to the “Request a quote” form.
 
Specifications

Specifications

UL, cUL, CE
Electropolished Stainless Steel
IR Sensor
Stainless Steel
Ambient +5° to 50°C
External humidity reservoir
4-20 mA
0 to 20%
LED
95%, Controllable
CO2 Incubator
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'